Panduit SA400-2 Aluminum Splice Code Connector | Graybar Store
Panduit - Aluminum Splice Code Connector - SA400-2
+ / - Hover over image to Zoom
Other Views

    Aluminum Splice Code Connector

    Manufacturer: Panduit
    Manufacturer #: SA400-2
    SKU: 88200957
    $28.11
    Checking Pricing
         
    Wire Size:400 kcmil
    Color Code:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SA400-2
    • Color Code Green
    • Finish Tin Plated
    • Wire Size 400 kcmil
    Product Overview:
    SA Aluminum Splice Code Connector, Wire Size: 400 kcmil, Color Code: Green, Finish: Tin-Plated