Panduit SA3/0-5 Aluminum Splice Code Connector | Graybar Store
Panduit - Aluminum Splice Code Connector - SA3/0-5
+ / - Hover over image to Zoom
Other Views

    Aluminum Splice Code Connector

    Manufacturer: Panduit
    Manufacturer #: SA3/0-5
    SKU: 88200952
    $17.29
    Checking Pricing
         
    Wire Size:3/0 AWG
    Color Code:Ruby
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SA3/0-5
    • Color Code Ruby
    • Finish Tin Plated
    • Wire Size 3/0 AWG
    Product Overview:
    SA Aluminum Splice Code Connector, Wire Size: 3/0 AWG, Color Code: Ruby, Finish: Tin-Plated