Panduit SA250-5 Aluminum Splice Code Connector | Graybar Store
Panduit - Aluminum Splice Code Connector - SA250-5
+ / - Hover over image to Zoom
Other Views

    Aluminum Splice Code Connector

    Manufacturer: Panduit
    Manufacturer #: SA250-5
    SKU: 88200951
    $19.24
    Checking Pricing
         
    Wire Size:250 kcmil
    Color Code:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SA250-5
    • Color Code Red
    • Finish Tin Plated
    • Wire Size 250 kcmil
    Product Overview:
    SA Aluminum Splice Code Connector, Wire Size: 250 kcmil, Color Code: Red, Finish: Tin-Plated