Panduit SA2-X Aluminum Splice Code Connector | Graybar Store
Panduit - Aluminum Splice Code Connector - SA2-X
+ / - Hover over image to Zoom
Other Views

    Aluminum Splice Code Connector

    Manufacturer: Panduit
    Manufacturer #: SA2-X
    SKU: 88200949
    $11.78
    Checking Pricing
         
    Wire Size:2 AWG
    Color Code:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SA2-X
    • Color Code Pink
    • Finish Tin Plated
    • Wire Size 2 AWG
    Product Overview:
    SA Aluminum Splice Code Connector, Wire Size: 2 AWG, Color Code: Pink, Finish: Tin-Plated