Panduit SA1/0-X Aluminum Splice Code Connector | Graybar Store
Panduit - Aluminum Splice Code Connector - SA1/0-X
+ / - Hover over image to Zoom
Other Views

    Aluminum Splice Code Connector

    Manufacturer: Panduit
    Manufacturer #: SA1/0-X
    SKU: 88200947
    $14.07
    Checking Pricing
         
    Wire Size:1/0 AWG
    Color Code:Tan
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SA1/0-X
    • Color Code Tan
    • Finish Tin Plated
    • Wire Size 1/0 AWG
    Product Overview:
    SA Aluminum Splice Code Connector, Wire Size: 1/0 AWG, Color Code: Tan, Finish: Tin-Plated