Panduit SA1-X Aluminum Splice Code Connector | Graybar Store
Panduit - Aluminum Splice Code Connector - SA1-X
+ / - Hover over image to Zoom
Other Views

    Aluminum Splice Code Connector

    Manufacturer: Panduit
    Manufacturer #: SA1-X
    SKU: 88200946
    $11.18
    Checking Pricing
         
    Wire Size:1 AWG
    Color Code:Gold
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SA1-X
    • Color Code Gold
    • Finish Tin Plated
    • Wire Size 1 AWG
    Product Overview:
    SA Aluminum Splice Code Connector, Wire Size: 1 AWG, Color Code: Gold, Finish: Tin-Plated