Bridgeport Fittings ALI-112 Aluminum Solderless Lug | Graybar Store
Bridgeport Fittings - Aluminum Solderless Lug - ALI-112
+ / - Hover over image to Zoom
Other Views

    Aluminum Solderless Lug

    Manufacturer: Bridgeport Fittings
    Manufacturer #: ALI-112
    SKU: 96038305
    $2.31
    Checking Pricing
         
    Wire Size:14 to 1/0 AWG
    Stud Size (Inches):1/4
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # ALI-112
    • Stud Size (Inches) 1/4
    • Wire Size 14 to 1/0 AWG
    • Material Aluminum
    • For Use With Aluminum and Copper Conductor
    • Country of Origin US - USA
    Product Overview:
    Aluminum solderless lug for solar applications for 14 to 1/0 AWG wire.