Bridgeport Fittings 1206 Aluminum Rigid/IMC Threaded Service Entrance Cap | Graybar Store
Bridgeport Fittings - Aluminum Rigid/IMC Threaded Service Entrance Cap - 1206
+ / - Hover over image to Zoom
Other Views

    Aluminum Rigid/IMC Threaded Service Entrance Cap

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1206
    SKU: 88031226
    $21.62
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1206
    • Materials Aluminum
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Threaded service entrance cap for 2 inch rigid/IMC conduit. Service entrance cap is aluminum. Service entrance cap has (1) holes 9/16 inch diameter, (2) holes 3/4 inch diameter and (3) holes 1 inch diameter.