Wiremold (Legrand) 828R-TCAL Aluminum Rectangular Floor Box Cover With Flip Lids | Graybar Store
Wiremold (Legrand) - Aluminum Rectangular Floor Box Cover With Flip Lids - 828R-TCAL
+ / - Hover over image to Zoom
Other Views

    Aluminum Rectangular Floor Box Cover With Flip Lids

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 828R-TCAL
    SKU: 22108900
    $59.41
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:Duplex Receptacle (1)
    Use With:106 Type Communication Bezel
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 828R-TCAL
    • Finish Brushed Aluminum
    • Material Finish Aluminum
    • Materials Aluminum
    • No. of Gangs 1-Gang
    • Opening Duplex Receptacle (1)
    • Use With 106 Type Communication Bezel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Gang brushed aluminum rectangular floor box cover with flip lids for (1) duplex receptacle.
    • Can be used with OmniBox Series floor boxes and 106 type communication adapter
    • UL Listed for tile, terrazzo, polished concrete, wood and carpet floors
    • Brass covers and flanges are not interchangeable with aluminum or non-metallic covers and flanges