Wiremold (Legrand) AL20GB306 Aluminum Plugmold® Multioutlet Strip, 3 Ft. | Graybar Store
Wiremold (Legrand) - Aluminum Plugmold® Multioutlet Strip, 3 Ft. - AL20GB306
+ / - Hover over image to Zoom
Other Views

    Aluminum Plugmold® Multioutlet Strip, 3 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL20GB306
    SKU: 95006799
    $68.35
    Checking Pricing
         
    No. of Outlets:6
    Length:3 ft.
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL20GB306
    • Length 3 ft.
    • Material Finish Aluminum
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum, plugmold 3 ft., (6)single receptacle outlet with 6 inch outlet center distance.