Ilsco NBAS-012-2-A Aluminum Neutral Bars | Graybar Store
Ilsco - Aluminum Neutral Bars - NBAS-012-2-A
+ / - Hover over image to Zoom
Other Views

    Aluminum Neutral Bars

    Manufacturer: Ilsco
    Manufacturer #: NBAS-012-2-A
    SKU: 25799495
    $16.65
    Checking Pricing
         
    Dimensions (Inches):0.312 W x 4.416 L x 0.437 H
    Voltage Rating:600 V
    Packaging:20 per Pack
    Length:4.416 in.
    Use With:Aluminum or Copper Conductors
    Run Conductor Size:4 to 14 AWG
    Width (Inches):0.312
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # NBAS-012-2-A
    • Dimensions (Inches) 0.312 W x 4.416 L x 0.437 H
    • Length 4.416 in.
    • Materials Aluminum Alloy
    • Run Conductor Size 4 to 14 AWG
    • Width (Inches) 0.312
    • Packaging 20 per Pack
    • Use With Aluminum or Copper Conductors
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Aluminum Neutral Bars, Packaging: 20 per Pack, Length: 4.416 in, Aluminum Alloy, Width Inches: 0.312 in