Thomas and Betts Homac CSR 250 Aluminum Multi-Tap Encapsulated Cable Splice | Graybar Store
Thomas and Betts Homac - Aluminum Multi-Tap Encapsulated Cable Splice - CSR 250
+ / - Hover over image to Zoom
Other Views

    Aluminum Multi-Tap Encapsulated Cable Splice

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: CSR 250
    SKU: 25282894
    $31.61
    Checking Pricing
         
    Wire Size:6 AWG to 250 kcmil
    Stud Size (Inches):3/8
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # CSR 250
    • Insulation Material PVC
    • Stud Size (Inches) 3/8
    • Wire Size 6 AWG to 250 kcmil
    • Material Copper
    • For Use With Aluminum, Copper Conductor
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-outlet aluminum multi-tap encapsulated cable splice for 6 AWG to 250 kcmil wire.