Square D (Schneider Electric) NFALM1 Aluminum Mechanical Main Lug | Graybar Store
Square D (Schneider Electric) - Aluminum Mechanical Main Lug - NFALM1
+ / - Hover over image to Zoom
Other Views

    Aluminum Mechanical Main Lug

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NFALM1
    SKU: 25180716
    $125.77
    Checking Pricing
         
    Use With:NF Panelboard
    Amps:125A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NFALM1
    • Amps 125A
    • Accessory Type Aluminum Mechanical Main Lug
    Product Overview:
    Aluminum Mechanical Main Lug, Amps: 125 A