Ilsco Mechanical Conductor, Dual Rated, Aluminum | Graybar Store
Ilsco - Mechanical Conductor, Dual Rated, Aluminum
+ / - Hover over image to Zoom
Other Views

    Mechanical Conductor, Dual Rated, Aluminum

    Manufacturer: Ilsco
         

    Ilsco's dual rated mechanical lug is made of high strength aluminum alloy and is electro-tin plated. This lug is ideal to use with aluminum and copper conductors.

    • Manufacturer Ilsco
    • For Use With Aluminum, Copper
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Wire Size
    Stud Size (Inches)
    Material
    Price
    TA-0
    88138287
    14 to 1/0 AWG
    1/4
    Tin Plated Aluminum
    $
    2
    .34
    /
    EA
    88138287
    Wire Size
    14 to 1/0 AWG
    Stud Size (Inches)
    1/4
    Material
    Tin Plated Aluminum
    $
    2
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TA-2
    88138291
    14 to 2 AWG
    1/4
    Tin Plated Aluminum
    $
    1
    .63
    /
    EA
    88138291
    Wire Size
    14 to 2 AWG
    Stud Size (Inches)
    1/4
    Material
    Tin Plated Aluminum
    $
    1
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TA-2/0
    88138292
    14 to 2/0 AWG
    1/4
    Tin Plated Aluminum
    $
    2
    .62
    /
    EA
    88138292
    Wire Size
    14 to 2/0 AWG
    Stud Size (Inches)
    1/4
    Material
    Tin Plated Aluminum
    $
    2
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TA-250
    88138293
    6 AWG to 250 kcmil
    5/16
    Tin Plated Aluminum
    $
    5
    .51
    /
    EA
    88138293
    Wire Size
    6 AWG to 250 kcmil
    Stud Size (Inches)
    5/16
    Material
    Tin Plated Aluminum
    $
    5
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TA-300
    88138294
    6 AWG to 300 kcmil
    1/4
    Tin Plated Aluminum
    $
    6
    .71
    /
    EA
    88138294
    Wire Size
    6 AWG to 300 kcmil
    Stud Size (Inches)
    1/4
    Material
    Tin Plated Aluminum
    $
    6
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TA-350
    88138295
    6 AWG to 350 kcmil
    3/8
    Tin Plated Aluminum
    $
    7
    .21
    /
    EA
    88138295
    Wire Size
    6 AWG to 350 kcmil
    Stud Size (Inches)
    3/8
    Material
    Tin Plated Aluminum
    $
    7
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TA-500
    88138298
    4 AWG to 500 kcmil
    3/8
    Tin Plated Aluminum
    $
    13
    .87
    /
    EA
    88138298
    Wire Size
    4 AWG to 500 kcmil
    Stud Size (Inches)
    3/8
    Material
    Tin Plated Aluminum
    $
    13
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TA-6-S
    88138300
    14 to 4 AWG
    1/4
    Tin Plated Aluminum
    $
    1
    .21
    /
    EA
    88138300
    Wire Size
    14 to 4 AWG
    Stud Size (Inches)
    1/4
    Material
    Tin Plated Aluminum
    $
    1
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TA-600-2NS
    88299121
    2 AWG to 600 kcmil
    1/2
    Tin Plated Aluminum
    $
    24
    .55
    /
    EA
    88299121
    Wire Size
    2 AWG to 600 kcmil
    Stud Size (Inches)
    1/2
    Material
    Tin Plated Aluminum
    $
    24
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138287 SKU, 88138287 ANALYTICS...
    Material
    Tin Plated Aluminum
    Price
    $
    2
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138291 SKU, 88138291 ANALYTICS...
    Material
    Tin Plated Aluminum
    Price
    $
    1
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138292 SKU, 88138292 ANALYTICS...
    Material
    Tin Plated Aluminum
    Price
    $
    2
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138293 SKU, 88138293 ANALYTICS...
    Material
    Tin Plated Aluminum
    Price
    $
    5
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138294 SKU, 88138294 ANALYTICS...
    Material
    Tin Plated Aluminum
    Price
    $
    6
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138295 SKU, 88138295 ANALYTICS...
    Material
    Tin Plated Aluminum
    Price
    $
    7
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138298 SKU, 88138298 ANALYTICS...
    Material
    Tin Plated Aluminum
    Price
    $
    13
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138300 SKU, 88138300 ANALYTICS...
    Material
    Tin Plated Aluminum
    Price
    $
    1
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88299121 SKU, 88299121 ANALYTICS...
    Material
    Tin Plated Aluminum
    Price
    $
    24
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available