Ilsco TA-600-2NS Mechanical Conductor, Dual Rated, Aluminum, 2-Hole, 2 AWG to 600 kcmil | Graybar Store
Ilsco - Mechanical Conductor, Dual Rated, Aluminum, 2-Hole, 2 AWG to 600 kcmil - TA-600-2NS
+ / - Hover over image to Zoom
Other Views

    Mechanical Conductor, Dual Rated, Aluminum, 2-Hole, 2 AWG to 600 kcmil

    Manufacturer: Ilsco
    Manufacturer #: TA-600-2NS
    SKU: 88299121
    $24.55
    Checking Pricing
         
    Wire Size:2 AWG to 600 kcmil
    Stud Size (Inches):1/2
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # TA-600-2NS
    • Stud Size (Inches) 1/2
    • Wire Size 2 AWG to 600 kcmil
    • Material Tin Plated Aluminum
    • For Use With Aluminum, Copper
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    2-hole aluminum mechanical conductor with conductor range of 2 AWG to 600 kcmil.