Ilsco TA-500 Mechanical Conductor, Dual Rated, Aluminum, 1-Hole, 4 AWG to 500 kcmil | Graybar Store
Ilsco - Mechanical Conductor, Dual Rated, Aluminum, 1-Hole, 4 AWG to 500 kcmil - TA-500
+ / - Hover over image to Zoom
Other Views

    Mechanical Conductor, Dual Rated, Aluminum, 1-Hole, 4 AWG to 500 kcmil

    Manufacturer: Ilsco
    Manufacturer #: TA-500
    SKU: 88138298
    $13.87
    Checking Pricing
         
    Wire Size:4 AWG to 500 kcmil
    Stud Size (Inches):3/8
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # TA-500
    • Stud Size (Inches) 3/8
    • Wire Size 4 AWG to 500 kcmil
    • Material Tin Plated Aluminum
    • For Use With Aluminum, Copper
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    1-hole aluminum mechanical conductor with conductor range of 4 AWG to 500 kcmil.