Ilsco TA-300 Mechanical Conductor, Dual Rated, Aluminum, 1-Hole, 6 AWG to 300 kcmil | Graybar Store
Ilsco - Mechanical Conductor, Dual Rated, Aluminum, 1-Hole, 6 AWG to 300 kcmil - TA-300
+ / - Hover over image to Zoom
Other Views

    Mechanical Conductor, Dual Rated, Aluminum, 1-Hole, 6 AWG to 300 kcmil

    Manufacturer: Ilsco
    Manufacturer #: TA-300
    SKU: 88138294
    $6.71
    Checking Pricing
         
    Wire Size:6 AWG to 300 kcmil
    Stud Size (Inches):1/4
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # TA-300
    • Stud Size (Inches) 1/4
    • Wire Size 6 AWG to 300 kcmil
    • Material Tin Plated Aluminum
    • For Use With Aluminum, Copper
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    1-hole aluminum mechanical conductor with conductor range of 6 AWG to 300 kcmil.