Ilsco TA-250 Mechanical Conductor, Dual Rated, Aluminum, 1-Hole, 6 AWG to 250 kcmil | Graybar Store
Ilsco - Mechanical Conductor, Dual Rated, Aluminum, 1-Hole, 6 AWG to 250 kcmil - TA-250
+ / - Hover over image to Zoom
Other Views

    Mechanical Conductor, Dual Rated, Aluminum, 1-Hole, 6 AWG to 250 kcmil

    Manufacturer: Ilsco
    Manufacturer #: TA-250
    SKU: 88138293
    $5.51
    Checking Pricing
         
    Wire Size:6 AWG to 250 kcmil
    Stud Size (Inches):5/16
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # TA-250
    • Stud Size (Inches) 5/16
    • Wire Size 6 AWG to 250 kcmil
    • Material Tin Plated Aluminum
    • For Use With Aluminum, Copper
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    1-hole aluminum mechanical conductor with conductor range of 6 AWG to 250 kcmil.