NSI Industries GBIAL-126-4414-WC Aluminum Grounding Bonding Intersystem | Graybar Store
NSI Industries - Aluminum Grounding Bonding Intersystem - GBIAL-126-4414-WC
+ / - Hover over image to Zoom
Other Views

    Aluminum Grounding Bonding Intersystem

    Manufacturer: NSI Industries
    Manufacturer #: GBIAL-126-4414-WC
    SKU: 25671479
    $22.25
    Checking Pricing
         
    Dimensions (Inches):1.19 W x 3.93 L x 1.4 H
    Wire Size:2 to 6 AWG, 4 to 14 AWG
    Packaging:1 Each
    Length:3.93 in.
    Width (Inches):1.19
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # GBIAL-126-4414-WC
    • Dimensions (Inches) 1.19 W x 3.93 L x 1.4 H
    • Length 3.93 in.
    • Materials Aluminum
    • Width (Inches) 1.19
    • Wire Size 2 to 6 AWG, 4 to 14 AWG
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grounding Bonding Intersystem, Packaging: 1 Each, Length: 3.93 in, Aluminum, Width Inches: 1.19 in