3M 425-2-1/2INCHX60YD-BULK Aluminum Foil Tape | Graybar Store
3M - Aluminum Foil Tape - 425-2-1/2INCHX60YD-BULK
+ / - Hover over image to Zoom
Other Views

    Aluminum Foil Tape

    Manufacturer: 3M
    Manufacturer #: 425-2-1/2INCHX60YD-BULK
    SKU: 99523939
    $71.49
    Checking Pricing
         
    Color:Silver
    Dimensions:3 in W x 60 yd L
    Length:60 yd
    Package Quantity:12 per Pack
    Width (Inches):3
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 425-2-1/2INCHX60YD-BULK
    • Color Silver
    • Dimensions 3 in W x 60 yd L
    • Adhesive Type Acrylic
    • Length 60 yd
    • Package Quantity 12 per Pack
    • Temperature Rating -65 to 300 â°F
    • Width (Inches) 3
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3M™ 425 Aluminum Foil Tape, Aluminum, Package Quantity: 12 per Pack, Silver, Adhesive Type: Acrylic, Temperature Rating: -65 to 300 °F