Hubbell Wiring Device - Kellems SA2625 Aluminum Floor Box 2-1/8 x 1 in. Combination Cover with Screw Lid | Graybar Store
Hubbell Wiring Device - Kellems - Aluminum Floor Box 2-1/8 x 1 in. Combination Cover with Screw Lid - SA2625
+ / - Hover over image to Zoom
Other Views

    Aluminum Floor Box 2-1/8 x 1 in. Combination Cover with Screw Lid

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SA2625
    SKU: 88129097
    $59.41
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:2-1/8 x 1 in. Combination
    Use With:1-Gang Rectangular Openings
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SA2625
    • Material Finish Aluminum
    • Materials Aluminum
    • No. of Gangs 1-Gang
    • Opening 2-1/8 x 1 in. Combination
    • Use With 1-Gang Rectangular Openings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum rectangular floor box cover with screw lid for (1) 2-1/8 x 1 in. combination.
    • Dimensions: 4.15 L x 2.99 W inches
    • Screw Mount
    • Service Type: carpet/tile