Graybar Vendor FLEXALUM 1/2-100FT COIL Aluminum Flexible Conduit | Graybar Store
Graybar Vendor - Aluminum Flexible Conduit - FLEXALUM 1/2-100FT COIL
+ / - Hover over image to Zoom
Other Views

    Aluminum Flexible Conduit

    Manufacturer: Graybar Vendor
    Manufacturer #: FLEXALUM 1/2-100FT COIL
    SKU: 88272960
    $69.15
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Coil/Reel Length (Feet):100
    Put-Up:Coil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FLEXALUM 1/2-100FT COIL
    • Coil/Reel Length (Feet) 100
    • Materials Aluminum
    • Put-Up Coil
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    1/2 Inch aluminum flexible conduit 100 ft. coil.