Graybar Vendor FLEXALUM 1-50FT COIL Aluminum Flexible Conduit | Graybar Store
Graybar Vendor - Aluminum Flexible Conduit - FLEXALUM 1-50FT COIL
+ / - Hover over image to Zoom
Other Views

    Aluminum Flexible Conduit

    Manufacturer: Graybar Vendor
    Manufacturer #: FLEXALUM 1-50FT COIL
    SKU: 88272959
    $89.56
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Coil/Reel Length (Feet):50
    Put-Up:Coil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FLEXALUM 1-50FT COIL
    • Coil/Reel Length (Feet) 50
    • Materials Aluminum
    • Put-Up Coil
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    1 Inch aluminum flexible conduit 50 ft. coil.