Hubbell Power Systems FOSP17TMK Aluminum Fiber Optic Storage System | Graybar Store
Hubbell Power Systems - Aluminum Fiber Optic Storage System - FOSP17TMK
+ / - Hover over image to Zoom
Other Views

    Aluminum Fiber Optic Storage System

    Manufacturer: Hubbell Power Systems
    Manufacturer #: FOSP17TMK
    SKU: 25011856
    $51.41
    Checking Pricing
         
    Length:26 in.
    Diameter (Inches):18.9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # FOSP17TMK
    • Diameter (Inches) 18.9
    • Length 26 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum Fiber Optic Storage System, Stainless Steel, Length: 26 in, Diameter (Inches): 18.9 in