Hubbell Power Systems FOS3TMK Aluminum Fiber Optic Storage System | Graybar Store
Hubbell Power Systems - Aluminum Fiber Optic Storage System - FOS3TMK
+ / - Hover over image to Zoom
Other Views

    Aluminum Fiber Optic Storage System

    Manufacturer: Hubbell Power Systems
    Manufacturer #: FOS3TMK
    SKU: 22050598
    $53.30
    Checking Pricing
         
    Length:31 in.
    Diameter (Inches):17.7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # FOS3TMK
    • Diameter (Inches) 17.7
    • Length 31 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum Fiber Optic Storage System, Aluminum, Length: 31 in, Diameter (Inches): 17.7 in