NSI Industries 2-350T Aluminum Double Lug | Graybar Store
NSI Industries - Aluminum Double Lug - 2-350T
+ / - Hover over image to Zoom
Other Views

    Aluminum Double Lug

    Manufacturer: NSI Industries
    Manufacturer #: 2-350T
    SKU: 98406963
    $21.13
    Checking Pricing
         
    Wire Size:6 AWG to 350 kcmil
    Stud Size (Inches):1/2
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 2-350T
    • Materials Aluminum Alloy
    • Stud Size (Inches) 1/2
    • Wire Size 6 AWG to 350 kcmil
    • Material Tin Plated Aluminum
    • For Use With Aluminum, Copper Conductor
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum double lug for 6 AWG to 350 kcmil wire.