Pass and Seymour (Legrand) WIUC20-CL Aluminum Die Cast While-In-Use Self-Closing Weatherproof Cover | Graybar Store
Pass and Seymour (Legrand) - Aluminum Die Cast While-In-Use Self-Closing Weatherproof Cover - WIUC20-CL
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast While-In-Use Self-Closing Weatherproof Cover

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WIUC20-CL
    SKU: 25071957
    $53.18
    Checking Pricing
         
    No. of Gangs:2-Gang
    Mounting Position:Vertical or Horizontal
    Opening:Receptacle (1)
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WIUC20-CL
    • Color Clear
    • Materials Aluminum Die Cast
    • Mounting Position Vertical or Horizontal
    • No. of Gangs 2-Gang
    • Opening Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang aluminum die cast vertical or horizontal mount while-in-use self-closing weatherproof cover for (1) receptacle.
    • Covers are self-closing as required by UL514C42.3
    • Gaskets made of closed cell foam, neoprene blend regular density, UL Rated HBF
    • Body, cover and plates made of polycarbonate
    • New trigger latch opens easily with one finger
    • Includes stainless steel mounting screws
    • Box dimensions: 7.71 H x 7.08 W inches