Raco 5407-0 Aluminum Die Cast Weatherproof Extension Adapter | Graybar Store
Raco - Aluminum Die Cast Weatherproof Extension Adapter - 5407-0
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Weatherproof Extension Adapter

    Manufacturer: Raco
    Manufacturer #: 5407-0
    SKU: 88218789
    $12.93
    Checking Pricing
         
    Depth (Inches):1
    Box Size:4-1/2 x 4-9/16 in. Rectangular
    No. of Gangs:1-Gang
    Knockouts:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5407-0
    • Box Size 4-1/2 x 4-9/16 in. Rectangular
    • Depth (Inches) 1
    • Knockouts None
    • Materials Aluminum Die Cast
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Rectangular aluminum die cast 1 in. deep weatherproof extension adapter with 16.0 cubic inch capacity and no hubs.
    • Used to provide additional capacity needed for NEC box fill requirements
    • UL Listed