Raco 5406-0 Aluminum Die Cast Weatherproof Extension Adapter | Graybar Store
Raco - Aluminum Die Cast Weatherproof Extension Adapter - 5406-0
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Weatherproof Extension Adapter

    Manufacturer: Raco
    Manufacturer #: 5406-0
    SKU: 88218788
    $19.74
    Checking Pricing
         
    Depth (Inches):1
    Box Size:4-1/2 x 2-3/4 in. Rectangular
    No. of Gangs:1-Gang
    Knockouts:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5406-0
    • Box Size 4-1/2 x 2-3/4 in. Rectangular
    • Depth (Inches) 1
    • Knockouts None
    • Materials Aluminum Die Cast
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Rectangular aluminum die cast 1 in. deep weatherproof extension adapter with 9.5 cubic inch capacity and no hubs.
    • Used to provide additional capacity needed for NEC box fill requirements
    • Installation hardware, gasket and ground screw provided
    • UL Listed