Raco 5399-0 Aluminum Die Cast Weatherproof Extension Adapter | Graybar Store
Raco - Aluminum Die Cast Weatherproof Extension Adapter - 5399-0
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Weatherproof Extension Adapter

    Manufacturer: Raco
    Manufacturer #: 5399-0
    SKU: 88218781
    $12.72
    Checking Pricing
         
    Depth (Inches):1-1/2 in.
    Box Size:5-1/4 x 3-1/2 in. Rectangular
    No. of Gangs:1-Gang
    Knockouts:1/2 Threaded Hub (2)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5399-0
    • Box Size 5-1/4 x 3-1/2 in. Rectangular
    • Depth (Inches) 1-1/2 in.
    • Knockouts 1/2 Threaded Hub (2)
    • Materials Aluminum Die Cast
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Rectangular aluminum die cast 1-1/2 in. deep weatherproof extension adapter with (2)1/2 in. threaded hubs and 9.5 cubic inch capacity.
    • Used to provide additional capacity needed for NEC box fill requirements
    • Adapters allow installer to add take-offs to new boxes or devices
    • Installation hardware, gasket, and ground screw provided
    • Closure plug provided
    • UL Listed