Raco 5374-0 Aluminum Die Cast Weatherproof Cover | Graybar Store
Raco - Aluminum Die Cast Weatherproof Cover - 5374-0
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Weatherproof Cover

    Manufacturer: Raco
    Manufacturer #: 5374-0
    SKU: 88218767
    $2.49
    Checking Pricing
         
    Size (Inches):4 dia.
    Opening:Blank
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5374-0
    • Color Grey
    • Materials Aluminum Die Cast
    • Opening Blank
    • Size (Inches) 4 dia.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    4 Inch round aluminum die cast weatherproof blank cover.
    • Includes installation hardware, gasket and multi-lingual instructions
    • UL 514-A Listed