Raco 5186-0 Aluminum Die Cast Weatherproof Cluster Cover | Graybar Store
Raco - Aluminum Die Cast Weatherproof Cluster Cover - 5186-0
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Weatherproof Cluster Cover

    Manufacturer: Raco
    Manufacturer #: 5186-0
    SKU: 88218728
    $6.14
    Checking Pricing
         
    Size (Inches):2-27/32 W x 4-19/32 L
    Opening:1/2 in. Threaded Hub (1)
    Color:Grey
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5186-0
    • Color Grey
    • Materials Aluminum Die Cast
    • No. of Gangs 1-Gang
    • Opening 1/2 in. Threaded Hub (1)
    • Size (Inches) 2-27/32 W x 4-19/32 L
    • Country of Origin IN - India
    Product Overview:
    Rectangular aluminum die cast weatherproof cluster cover with (1) 1/2 in. threaded hub.
    • For use with Bell® single-gang rectangular weatherproof boxes
    • Includes installation hardware, gasket and multi-lingual instructions