Thomas and Betts IH5-1-LM Aluminum Die Cast Weatherproof Box With Mounting Lugs | Graybar Store
Thomas and Betts - Aluminum Die Cast Weatherproof Box With Mounting Lugs - IH5-1-LM
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Weatherproof Box With Mounting Lugs

    Manufacturer: Thomas and Betts
    Manufacturer #: IH5-1-LM
    SKU: 88221008
    $8.05
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2 in.
    Capacity (Cubic Inch):17.3 cu. in.
    No. of Hubs:5
    Hub Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # IH5-1-LM
    • Box Depth (Inches) 2 in.
    • Capacity (Cubic Inch) 17.3 cu. in.
    • Hub Size (Inches) 1/2
    • Materials Aluminum Die Cast
    • No. of Gangs 1
    • No. of Hubs 5
    • Country of Origin MX - Mexico
    Product Overview:
    1-Gang aluminum die cast 2 in. deep weatherproof box with mounting lugs, (5) 1/2 in. hubs and 17.3 cubic in. capacity.
    • Clear UL and cubic content markings
    • Junction box for branch circuits
    • Rain tight when used with appropriate Red Dot covers
    • UL Listed E28688