Thomas and Betts IH4-2 Red-Dot Weatherproof Box, Aluminum Die Cast, (4) 3/4 in. Threaded Hubs, 1-Gang, 2 in. Deep | Graybar Store
Thomas and Betts - Red-Dot Weatherproof Box, Aluminum Die Cast, (4) 3/4 in. Threaded Hubs, 1-Gang, 2 in. Deep - IH4-2
+ / - Hover over image to Zoom
Other Views

    Red-Dot Weatherproof Box, Aluminum Die Cast, (4) 3/4 in. Threaded Hubs, 1-Gang, 2 in. Deep

    Manufacturer: Thomas and Betts
    Manufacturer #: IH4-2
    SKU: 88221005
    $9.33
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2 in.
    Capacity (Cubic Inch):17.0 cu. in.
    No. of Hubs:4
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # IH4-2
    • Box Depth (Inches) 2 in.
    • Brand Red-Dot
    • Capacity (Cubic Inch) 17.0 cu. in.
    • Hub Size (Inches) 3/4
    • Materials Aluminum Die Cast
    • No. of Gangs 1
    • No. of Hubs 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    1-Gang aluminum die cast 2 in. deep weatherproof box with mounting lugs, (4) 3/4 in. hubs and 17.0 cubic in. capacity.
    • 17.0 Cubic inch capacity
    • Clear UL and cubic content markings
    • Junction box for branch circuits
    • Rain tight when used with appropriate Red Dot covers
    • UL Listed E28688