Mulberry 30209 Aluminum Die Cast Weatherproof Box With Mounting Lugs | Graybar Store
Mulberry - Aluminum Die Cast Weatherproof Box With Mounting Lugs - 30209
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Weatherproof Box With Mounting Lugs

    Manufacturer: Mulberry
    Manufacturer #: 30209
    SKU: 88181672
    $10.02
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2 in.
    Capacity (Cubic Inch):18.0 cu. in.
    No. of Hubs:4
    Hub Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30209
    • Box Depth (Inches) 2 in.
    • Capacity (Cubic Inch) 18.0 cu. in.
    • Hub Size (Inches) 1/2
    • Materials Aluminum Die Cast
    • No. of Gangs 1-Gang
    • No. of Hubs 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang aluminum die cast 2 in. deep weatherproof box with mounting lugs and (4) 1/2 in. hubs.
    • Includes detachable lugs, (2) close-up plugs and self-tapping ground screw
    • For use in all indoor and outdoor damp or wet locations, with all standard FS, outlet, lampholder or splice box covers
    • UL Listed
    • Made in the U.S.A