Raco 5388-0 Aluminum Die Cast Weatherproof Box Gray | Graybar Store
Raco - Aluminum Die Cast Weatherproof Box Gray - 5388-0
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Weatherproof Box Gray

    Manufacturer: Raco
    Manufacturer #: 5388-0
    SKU: 88218776
    $28.08
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):2-5/8 in.
    Capacity (Cubic Inch):36.8 cu. in.
    No. of Hubs:5
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5388-0
    • Box Depth (Inches) 2-5/8 in.
    • Capacity (Cubic Inch) 36.8 cu. in.
    • Hub Size (Inches) 3/4
    • Materials Aluminum Die Cast
    • No. of Gangs 2-Gang
    • No. of Hubs 5
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    2-Gang grey aluminum die cast 2-5/8 in. deep weatherproof box with (5) 3/4 in. hubs and 36.8 cubic in. capacity.
    • Eight box mounting options with detachable lugs provided
    • Two closure plugs included
    • Ground screw installed
    • Multi-lingual instructions in each package
    • Hubs accept all threaded fittings and threaded conduit