Raco 5321-0 Aluminum Die Cast Weatherproof Box Gray | Graybar Store
Raco - Aluminum Die Cast Weatherproof Box Gray - 5321-0
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Weatherproof Box Gray

    Manufacturer: Raco
    Manufacturer #: 5321-0
    SKU: 88218607
    $8.31
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2 in.
    Capacity (Cubic Inch):17.0 cu. in.
    No. of Hubs:4
    Hub Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5321-0
    • Box Depth (Inches) 2 in.
    • Capacity (Cubic Inch) 17.0 cu. in.
    • Hub Size (Inches) 1/2
    • Materials Aluminum Die Cast
    • No. of Gangs 1-Gang
    • No. of Hubs 4
    • Country of Origin IN - India
    Product Overview:
    1-Gang aluminum die cast 2 in. deep weatherproof box with (4) 1/2 in. hubs.
    • Eight box mounting options with detachable lugs provided
    • Two closure plugs included
    • Ground screw installed
    • Multi-lingual instructions in each package
    • Hubs accept all threaded fittings and threaded conduit