Crouse Hinds (Eaton) TP7174 Aluminum Die Cast Weatherproof Box Extension Adapter with 3/4 in. Hubs | Graybar Store
Crouse Hinds (Eaton) - Aluminum Die Cast Weatherproof Box Extension Adapter with 3/4 in. Hubs - TP7174
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Weatherproof Box Extension Adapter with 3/4 in. Hubs

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7174
    SKU: 97230857
    $14.50
    Checking Pricing
         
    No. of Gangs:1-Gang
    Knockouts:3/4 Threaded Hub (4)
    Box Size:1 Gang
    Depth (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7174
    • Box Size 1 Gang
    • Depth (Inches) 1-1/2 in.
    • Knockouts 3/4 Threaded Hub (4)
    Product Overview:
    1-Gang aluminum die cast weatherproof box extension adapter with (4) 3/4 in. hubs.
    • 13.0 Cubic inch capacity
    • UL Listed for wet locations
    • 3 Closure plugs
    • Mounting screw and gasket included