Thomas and Betts 2IHE Aluminum Die Cast Weatherproof Box Extension | Graybar Store
Thomas and Betts - Aluminum Die Cast Weatherproof Box Extension - 2IHE
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Weatherproof Box Extension

    Manufacturer: Thomas and Betts
    Manufacturer #: 2IHE
    SKU: 88220086
    $14.52
    Checking Pricing
         
    No. of Gangs:2
    Box Depth (Inches):1 in.
    No. of Hubs:None
    Hub Size (Inches):No Hub
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2IHE
    • Box Depth (Inches) 1 in.
    • Hub Size (Inches) No Hub
    • Materials Aluminum Die Cast
    • No. of Gangs 2
    • No. of Hubs None
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    2-Gang aluminum die cast 1 in. deep weatherproof box extension with no hubs.
    • Clear UL and cubic content markings
    • Junction box for branch circuits
    • Rain tight when used with appropriate Red Dot covers
    • UL Listed E28688