Mulberry 30274 Aluminum Die Cast Weatherproof Box Extension | Graybar Store
Mulberry - Aluminum Die Cast Weatherproof Box Extension - 30274
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Weatherproof Box Extension

    Manufacturer: Mulberry
    Manufacturer #: 30274
    SKU: 88181754
    $18.99
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Size:4-1/2 x 2-3/4 in. Rectangular
    Depth (Inches):1-1/4 in.
    Knockouts:1/2 Theaded Hub (4)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30274
    • Box Size 4-1/2 x 2-3/4 in. Rectangular
    • Depth (Inches) 1-1/4 in.
    • Knockouts 1/2 Theaded Hub (4)
    • Materials Aluminum Die Cast
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang aluminum die cast 1-1/4 in. deep weatherproof box extension with (4) 1/2 in. hubs.
    • 10.0 Cubic inch capacity
    • Fit all universal-type weatherproof boxes
    • 2 Close up plugs, gasket and mounting screws included
    • UL Listed