Mulberry 30229 Aluminum Die Cast Weatherproof Box Extension | Graybar Store
Mulberry - Aluminum Die Cast Weatherproof Box Extension - 30229
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Weatherproof Box Extension

    Manufacturer: Mulberry
    Manufacturer #: 30229
    SKU: 88181697
    $8.82
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Size:4-1/2 x 2-3/4 in. Rectangular
    Depth (Inches):1
    Knockouts:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30229
    • Box Size 4-1/2 x 2-3/4 in. Rectangular
    • Depth (Inches) 1
    • Knockouts None
    • Materials Aluminum Die Cast
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang aluminum die cast 1 in. deep weatherproof box extension without hubs.
    • 9.3 Cubic inch capacity
    • Fit all universal-type weatherproof boxes
    • Gasket and mounting screws included
    • UL Listed