Thomas and Betts IHEF6S2-2 Aluminum Die Cast Weatherproof Box Extension, (6) 3/4 in. Outlets | Graybar Store
Thomas and Betts - Aluminum Die Cast Weatherproof Box Extension, (6) 3/4 in. Outlets - IHEF6S2-2
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Weatherproof Box Extension, (6) 3/4 in. Outlets

    Manufacturer: Thomas and Betts
    Manufacturer #: IHEF6S2-2
    SKU: 92126308
    $27.50
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):1-7/8 in.
    No. of Hubs:6
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # IHEF6S2-2
    • Box Depth (Inches) 1-7/8 in.
    • Hub Size (Inches) 3/4
    • Materials Aluminum Die Cast
    • No. of Gangs 1
    • No. of Hubs 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    1-Gang aluminum die cast 1-7/8 in. deep weatherproof box extension with (6) 3/4 in. hubs.
    • Clear UL and cubic content markings
    • Junction box for branch circuits
    • Rain tight when used with appropriate Red Dot covers
    • UL Listed E28688