Pass and Seymour (Legrand) WPB23 Aluminum Die Cast Weatherproof Box | Graybar Store
Pass and Seymour (Legrand) - Aluminum Die Cast Weatherproof Box - WPB23
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Weatherproof Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WPB23
    SKU: 90040731
    $10.25
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-1/10 in.
    Capacity (Cubic Inch):18.5 cu. in.
    No. of Hubs:3
    Hub Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WPB23
    • Box Depth (Inches) 2-1/10 in.
    • Capacity (Cubic Inch) 18.5 cu. in.
    • Hub Size (Inches) 1/2
    • Materials Aluminum Die Cast
    • No. of Gangs 1-Gang
    • No. of Hubs 3
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    1-Gang aluminum die cast 2-1/10 in. deep weatherproof box with mounting lugs and (3) 1/2 in. hubs.
    • 2 closure plugs and mounting lugs furnished with all boxes
    • UL Listed for damp or wet locations with appropriate cover
    • Designed for both interior and exterior applications
    • Will accept standard 4 screw mounting covers and single gang weatherproof covers