Thomas and Betts IHD3-1 Red-Dot Weatherproof Box, Aluminum Die Cast, (3) 1/2 in. Threaded Hubs, 1-Gang, 2-5/8 in. Deep | Graybar Store
Thomas and Betts - Red-Dot Weatherproof Box, Aluminum Die Cast, (3) 1/2 in. Threaded Hubs, 1-Gang, 2-5/8 in. Deep - IHD3-1
+ / - Hover over image to Zoom
Other Views

    Red-Dot Weatherproof Box, Aluminum Die Cast, (3) 1/2 in. Threaded Hubs, 1-Gang, 2-5/8 in. Deep

    Manufacturer: Thomas and Betts
    Manufacturer #: IHD3-1
    SKU: 88221015
    $17.05
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2-5/8 in.
    Capacity (Cubic Inch):24.8 cu. in.
    No. of Hubs:3
    Hub Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # IHD3-1
    • Box Depth (Inches) 2-5/8 in.
    • Brand Red-Dot
    • Capacity (Cubic Inch) 24.8 cu. in.
    • Hub Size (Inches) 1/2
    • Materials Aluminum Die Cast
    • No. of Gangs 1
    • No. of Hubs 3
    • Country of Origin MX - Mexico
    Product Overview:
    1-Gang aluminum die cast 2-5/8 in. deep weatherproof box with (3) 1/2 in. hubs and 24.8 cubic in. capacity.
    • Convenient mounting lugs for a variety of mounting methods
    • Clear UL and cubic content markings
    • Junction box for branch circuits
    • Rain tight when used with appropriate Red Dot covers
    • UL Listed E28688