Thomas and Betts 2IHD5-2 Red-Dot Weatherproof Box, Aluminum Die Cast, (5) 3/4 in. Threaded Hubs, 2-Gang, 2-17/32 in. Deep | Graybar Store
Thomas and Betts - Red-Dot Weatherproof Box, Aluminum Die Cast, (5) 3/4 in. Threaded Hubs, 2-Gang, 2-17/32 in. Deep - 2IHD5-2
+ / - Hover over image to Zoom
Other Views

    Red-Dot Weatherproof Box, Aluminum Die Cast, (5) 3/4 in. Threaded Hubs, 2-Gang, 2-17/32 in. Deep

    Manufacturer: Thomas and Betts
    Manufacturer #: 2IHD5-2
    SKU: 88220084
    $31.21
    Checking Pricing
         
    No. of Gangs:2
    Box Depth (Inches):2-17/32 in.
    Capacity (Cubic Inch):40.3 cu. in.
    No. of Hubs:5
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2IHD5-2
    • Box Depth (Inches) 2-17/32 in.
    • Brand Red-Dot
    • Capacity (Cubic Inch) 40.3 cu. in.
    • Hub Size (Inches) 3/4
    • Materials Aluminum Die Cast
    • No. of Gangs 2
    • No. of Hubs 5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    2-Gang aluminum die cast 2-17/32 in. deep weatherproof box with (5) 3/4 in. hubs and 40.3 cubic in. capacity.
    • Convenient mounting lugs for a variety of mounting methods
    • Clear UL and cubic content markings
    • Junction box for branch circuits
    • Rain tight when used with appropriate Red Dot covers
    • UL Listed E28688