Mulberry 30201 Aluminum Die Cast Weatherproof Box | Graybar Store
Mulberry - Aluminum Die Cast Weatherproof Box - 30201
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Weatherproof Box

    Manufacturer: Mulberry
    Manufacturer #: 30201
    SKU: 88181662
    $7.38
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2 in.
    Capacity (Cubic Inch):18.3 cu. in.
    No. of Hubs:3
    Hub Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30201
    • Box Depth (Inches) 2 in.
    • Capacity (Cubic Inch) 18.3 cu. in.
    • Hub Size (Inches) 1/2
    • Materials Aluminum Die Cast
    • No. of Gangs 1-Gang
    • No. of Hubs 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang aluminum die cast 2 in. deep weatherproof box with (3) 1/2 in. hubs and 18.3 cubic in. capacity.
    • Includes (2) close-up plugs and #10 green ground screw
    • Pre-tapped ground screw hole
    • For use in all indoor and outdoor damp or wet locations, with all standard FS, outlet, lampholder or splice box covers
    • UL Listed