Crouse Hinds (Eaton) WLRS1 Aluminum Die Cast Vertical Mount While-In-Use Weatherproof Cover, (1) 1-3/8 in. Opening | Graybar Store
Crouse Hinds (Eaton) - Aluminum Die Cast Vertical Mount While-In-Use Weatherproof Cover, (1) 1-3/8 in. Opening - WLRS1
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Vertical Mount While-In-Use Weatherproof Cover, (1) 1-3/8 in. Opening

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: WLRS1
    SKU: 88076508
    $71.46
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:1-3/8 in. Diameter (1)
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # WLRS1
    • Color Grey
    • Materials Aluminum Die Cast
    Product Overview:
    Vertical mount aluminum die cast while-in-use weatherproof cover for (1) 1-3/8 in. opening with gasket.
    • Self-closing spring door
    • One piece EPDM gasket
    • Positive ground path ensured for all exposed metal parts
    • UL Listed