Raco 5121-0 Aluminum Die Cast Vertical Device-Mount Weatherproof Switch Cover | Graybar Store
Raco - Aluminum Die Cast Vertical Device-Mount Weatherproof Switch Cover - 5121-0
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Vertical Device-Mount Weatherproof Switch Cover

    Manufacturer: Raco
    Manufacturer #: 5121-0
    SKU: 88218548
    $18.66
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:SP 10A 125V Toggle Switch (1) Included
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5121-0
    • Color Grey
    • Materials Aluminum Die Cast
    • No. of Gangs 1-Gang
    • Opening SP 10A 125V Toggle Switch (1) Included
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    1-Gang aluminum die cast vertical device-mount weatherproof toggle switch cover.
    • For use whenever weatherproof protection is required for an on-off type switch
    • Supplied with the switch unassembled to the cover
    • Includes installation hardware and multi-lingual instructions
    • UL Listed