Raco 5146-0 Aluminum Die Cast Vertical Device-Mount Weatherproof Cover | Graybar Store
Raco - Aluminum Die Cast Vertical Device-Mount Weatherproof Cover - 5146-0
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Vertical Device-Mount Weatherproof Cover

    Manufacturer: Raco
    Manufacturer #: 5146-0
    SKU: 88218564
    $6.39
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:Duplex Receptacle (1)
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5146-0
    • Color Grey
    • Materials Aluminum Die Cast
    • No. of Gangs 1-Gang
    • Opening Duplex Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    1-Gang Aluminum die cast vertical device-mount weatherproof cover for (1) duplex receptacle.
    • For use whenever weatherproof protection is required for an outdoor receptacle
    • Includes installation hardware, gasket and multi-lingual instructions
    • UL Listed