RAB Lighting XC1 Aluminum Die Cast Round Weatherproof Cover | Graybar Store
RAB Lighting - Aluminum Die Cast Round Weatherproof Cover - XC1
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Round Weatherproof Cover

    Manufacturer: RAB Lighting
    Manufacturer #: XC1
    SKU: 25423839
    $5.24
    Checking Pricing
         
    Size (Inches):4 Dia.
    Opening:1/2 in. Threaded Hub (1)
    Color:Natural
    No. of Gangs:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # XC1
    • Color Natural
    • Materials Aluminum Die Cast
    • No. of Gangs Round
    • Opening 1/2 in. Threaded Hub (1)
    • Size (Inches) 4 Dia.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    4 in. Round aluminum die cast weatherproof cover for (1) 1/2 in threaded hub.
    • UL Listed for wet locations
    • Supplied with heavy foam rubber gasket and (4) #10-24 stainless steel screws